Zoro Homepage

Thermocouple limit control, type J/K/S input, 230 V, Degrees F.

  • Mfr # TSF-4020

  • Zoro # G707148996


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±1% FS.
Features
FM approved temperature limiting control; Integral and remote reset capabilities
Memory Backup
Nonvolatile memory.
Power Requirements
115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model).
Front Panel Rating
IP64 (NEMA 3R).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSF-4020
Zoro #
G707148996
UPC #
-
Country of Origin
Spain

Details

Accuracy
±1% FS.
Features
FM approved temperature limiting control; Integral and remote reset capabilities
Memory Backup
Nonvolatile memory.
Power Requirements
115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model).
Front Panel Rating
IP64 (NEMA 3R).
Agency Approvals
CE, FM, cURus.
Temperature Limits
>Ambient: 32 to 150°F (0 to 65°C); Storage: -4 to 176°F (-20 to 80°C).
Power Consumption
4 VA.
Output
SPDT relay rated 16 A @ 240 VAC resistive.
Display
3-digit, red, 1/2" (12.7 mm) digits, plus sign.

Description

Thermocouple limit control, type J/K/S input, 230 V, °F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.