Thermowell, 316SS, .26" bore, 1/4" NPT internal connection, 1/2" NPT external connection, 4" length

  • Mfr # TE-TNS-N045N-14

  • Zoro # G007158299


product price:  $32.99
/ea

Key Features

Internal Thread Size
1/4 in NPT
Insertion Length
4 in
Application
Boilers, Chemicals, Oil, Refrigeration, Refrigeration Equipment
Max. Process Temp.
1200°F
Well Type
Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE-TNS-N045N-14
Zoro #
G007158299
UPC #
-
Country of Origin
China

Dimensions

Internal Thread Size
1/4 in NPT
Insertion Length
4 in

Details

Application
Boilers, Chemicals, Oil, Refrigeration, Refrigeration Equipment
Max. Process Temp.
1200°F
Well Type
Machined
Max. Pressure
5500 psi
Sheath Material
316 Stainless Steel
External Thread
1/2 in NPT

Description

Thermowell, 316SS, .26" bore, 1/4" NPT internal connection, 1/2" NPT external connection, 4" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.