Thermowell, 316SS, .26" bore, 1/4" NPT internal connection, 1/2" NPT external connection, 9" length

  • Mfr # TE-TNS-N095N-14

  • Zoro # G007158435


product price:  $53.29
/ea

Key Features

Internal Thread Size
1/4 in NPT
Insertion Length
9 in
Application
Boilers, Chemicals, Oil, Refrigeration, Refrigeration Equipment
Max. Pressure
5500 psi
External Thread
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE-TNS-N095N-14
Zoro #
G007158435
UPC #
-
Country of Origin
China

Dimensions

Internal Thread Size
1/4 in NPT
Insertion Length
9 in

Details

Application
Boilers, Chemicals, Oil, Refrigeration, Refrigeration Equipment
Max. Pressure
5500 psi
External Thread
1/2 in NPT
Sheath Material
316 Stainless Steel
Well Type
Machined
Max. Process Temp.
1200°F

Description

Thermowell, 316SS, .26" bore, 1/4" NPT internal connection, 1/2" NPT external connection, 9" length

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.