
Timer controller, 10 channels.
Mfr # DCT610
Zoro # G3222320
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
85 to 270V AC
Overall Width
6 3/4 in
Weight
0.56 lb
Application
Air Cleaning
Standards
cUL Listed, CE Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCT610
Zoro #
G3222320
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 3/4 in
Overall Height
4 7/8 in
Overall Depth
1 3/8 in
Details
Item
Timer Controller
Input Voltage
85 to 270V AC
Weight
0.56 lb
Application
Air Cleaning
Standards
cUL Listed, CE Listed, UL Listed
Product Type
Timer Controller
Maximum Operating Temperature
140 Degrees F
Compatible with Brand
Bag Houses, Dust Collector
Board Type
Integrated
Control Voltage
250V AC
Furnace Control Functions
Heat
Replacement Type
OEM
Minimum Operating Temperature
-40 Degrees F
Description
Timer Controller, Replacement Type OEM, Board Type Integrated, Compatible with Brand Bag Houses, Dust Collector, Control Voltage 250V AC, Input Voltage 85 to 270V AC, Product Type Timer Controller, Overall Height 4 7/8 in, Overall Width 6 3/4 in, Overall Depth 1 3/8 in, Weight 0.56 lb, Application Air Cleaning, Furnace Control Functions Heat, Maximum Operating Temperature 140 Degrees F, Standards cUL Listed, CE Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.