Zoro Homepage

Timer controller, 32 channels.

  • Mfr # DCT632

  • Zoro # G907149069


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Features
Better synchronized on-time pulse to the power line for better pulse stability; Adjustable potentiometers to select time-on and time-off settings; Simple and easy to use design
Off Time Accuracy
5% of setting.
Agency Approvals
CE, cUL, UL.
On Time Stability
±1 msec.
On Time Accuracy
±5% of setting.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT632
Zoro #
G907149069
UPC #
-
Country of Origin
United States

Details

Features
Better synchronized on-time pulse to the power line for better pulse stability; Adjustable potentiometers to select time-on and time-off settings; Simple and easy to use design
Off Time Accuracy
5% of setting.
Agency Approvals
CE, cUL, UL.
On Time Stability
±1 msec.
On Time Accuracy
±5% of setting.
Output Channels
4, 6, 10, 22 and 32 channels available.
Storage Temperature Limits
-40 to 176°F (-40 to 80°C).
Power Requirements
85 to 270 VAC.
Temperature Limits
-40 to 140°F (-40 to 60°C).
Power Consumption
1.2 W.
Fuse
Type 3 AG, 3 A @ 250 VAC.
Off Time
1 second to 180 seconds.
Solenoid Supply
300 VA.
On Time
50 msec to 500 msec.

Description

Timer controller, 32 channels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.