Zoro Homepage

Transformer, 50VA, 24V, 240V

  • Mfr # APT-50-2DN

  • Zoro # G510389456


product price: $37.35
/ea

Key Features

Input Voltage - Transformer
240V
Output Voltage
24V
Power Rating
50VA
Mounting - Transformer
Dual 1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT-50-2DN
Zoro #
G510389456
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.1 in
Overall Width
2.5 in
Overall Depth
4.5 in

Details

Item
Transformer
Input Voltage - Transformer
240V
Output Voltage
24V
Power Rating
50VA
Mounting - Transformer
Dual 1/2 in Hub; Foot
Hz - Electrical
50/60 Hz
Electrical Connection - Current Transformer
8.5 in. 18 AWG leads.
Features
Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
Electrical Connections
Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.
Output VA Rating
20, 40, 50, 75, 96, or 150 VA.
Agency Approvals
CE, cULus.

Description

AC power transformer, 240 VAC input, 24 VAC isolated output, 50 VA, dual hub

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.