Zoro Homepage

Ultrasonic EnergyFlowmeter, Dn100 Bacnet Flwmt

  • Mfr # TUF-1000-BN

  • Zoro # G907144132


product price: $4,151.99
/ea
Free Shipping & Returns

Key Features

Height
10.4 in
Width
9.1 in
Length
14.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-1000-BN
Zoro #
G907144132
UPC #
-
Country of Origin
China

Dimensions

Height
10.4 in
Width
9.1 in
Length
14.6 in

Description

Tenant ultrasonic BTU flowmeter, DN100 pipe size and 60 m3/h permanent flow rate with BACnet® communication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.