Zoro Homepage

Ultrasonic EnergyFlowmeter, Dn200 Bacnet Flwmt

  • Mfr # TUF-2000-BN

  • Zoro # G707144097


product price: $10,762.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Operating Temp. Range (F)
41°F to 131°F
Connection Type
Screw Terminal
Max. Pressure
362 psi
Voltage
24V AC/V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-2000-BN
Zoro #
G707144097
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
0 in

Details

Housing Material
Plastic
Operating Temp. Range (F)
41°F to 131°F
Connection Type
Screw Terminal
Max. Pressure
362 psi
Voltage
24V AC/V DC
Wetted Materials
316L Stainless Steel, Brass
Display Type
LCD
Accuracy (%)
± 2 %
Application
Oil
Repeatability
0.01
Power
1 W
Pressure Drop - 100% Flow (PSI)
1.5 psi
Mounting
Horizontal, Vertical
Standards
CE
Relative Humidity
<93%
Min. Process Temp.
36°F
Data Interface
BACnet
Supply Power Type
AC/DC
Media Compatibility
Alcohols, Compatible Liquids, Oils, Water
Number of Digits
8
Max. Process Temp.
203°F
Enclosure Rating
IP65

Description

Tenant ultrasonic BTU flowmeter, DN200 pipe size and 200 m3/h permanent flow rate with BACnet® communication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.