Zoro Homepage

Ultrasonic EnergyFlowmeter, Dn32 Modbus Flwmtr

  • Mfr # TUF-320-MD

  • Zoro # G907144149


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Operating Temp. Range (F)
41°F to 131°F
Connection Size
1-1/2 in
Connection Type
Screw Terminal; BSPP Male
Voltage
24V AC/V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-320-MD
Zoro #
G907144149
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1-1/2 in
Pipe Size
1.25 in

Details

Housing Material
Plastic
Operating Temp. Range (F)
41°F to 131°F
Connection Type
Screw Terminal; BSPP Male
Voltage
24V AC/V DC
Max. Pressure
232 psi
Wetted Materials
316L Stainless Steel, Brass
Pressure Drop - 100% Flow (PSI)
1.5 psi
Application
Oil
Power
1 W
Mounting
Horizontal, Vertical
Repeatability
0.01
Accuracy (%)
± 2 %
Standards
CE
Display Type
LCD
Relative Humidity
<93%
Media Compatibility
Alcohols, Compatible Liquids, Oils, Water
Number of Digits
8
Max. Process Temp.
203°F
Data Interface
Modbus
Supply Power Type
AC/DC
Min. Process Temp.
36°F
Enclosure Rating
IP65

Description

Tenant ultrasonic BTU flowmeter, DN32 pipe size and 6 m3/h permanent flow rate with Modbus® communication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.