Zoro Homepage

Ultrasonic EnergyFlowmeter, Dn50 Modbus Flwmtr

  • Mfr # TUF-500-MD

  • Zoro # G207144139


product price: $2,605.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Operating Temp. Range (F)
41°F to 131°F
Connection Type
Screw Terminal; Flange
Max. Pressure
362 psi
Voltage
24V AC/V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-500-MD
Zoro #
G207144139
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in

Details

Housing Material
Plastic
Operating Temp. Range (F)
41°F to 131°F
Connection Type
Screw Terminal; Flange
Max. Pressure
362 psi
Voltage
24V AC/V DC
Wetted Materials
316L Stainless Steel, Brass
Pressure Drop - 100% Flow (PSI)
1.5 psi
Standards
CE
Accuracy (%)
± 2 %
Mounting
Horizontal, Vertical
Repeatability
0.01
Power
1 W
Display Type
LCD
Application
Oil
Data Interface
Modbus
Supply Power Type
AC/DC
Number of Digits
8
Relative Humidity
<93%
Min. Process Temp.
36°F
Enclosure Rating
IP65
Media Compatibility
Alcohols, Compatible Liquids, Oils, Water
Max. Process Temp.
203°F

Description

Tenant ultrasonic BTU flowmeter, DN50 pipe size and 15 m3/h permanent flow rate with Modbus® communication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.