Ultrasonic Flow Converter, Stationary (Discontinued)
- Mfr # UXF2-12P1
- Zoro # G0940082
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UXF2-12P1
Zoro #
G0940082
UPC #
094700980595
Country of Origin
Japan
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Ultrasonic Flow Converter
Type
Stationary
Flow Velocity Range (MPS)
0.00 to 10.00
Flow Velocity Range (FPS)
0.00 to 32.80
Accuracy
0.02
Digital Output
Open Collector
Ambient Temp. Range
0 Degrees to 122 Degrees F
Display
2-color LED,2 lines, 16 character LCD
Electrical Connections
Screw Terminals
Power Source
100 to 120VAC
Enclosure Rating
IP65
Enclosure Material
ABS Plastic
Relay Output
Yes
Serial Communication
RS-232
Analog Output
4 to 20 mA DC
Includes
Instructions
Description
Ultrasonic Flow Converter, Stationary, Flow Velocity Range (FPS) 0 to 32.8, Flow Velocity Range (MPS) 0 to 10, 2-color LED,2 lines, 16 character LCD Display, Ambient Temp. Range 0 Degrees to 122 Degrees F, Electrical Connections Screw Terminals, Analog Output 4 to 20 mA DC, Digital Output Open Collector, Relay Output Yes, Serial Communication RS-232, Enclosure Material ABS Plastic, Enclosure Rating IP65, Power Source 100 to 120VAC, Includes Instructions, Manufacturers Warranty Length 1 year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.