Zoro Homepage

Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn

  • Mfr # ULSL-10

  • Zoro # G307144428


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±0.2% of range.
Electrical Connections
4' (1.2 m) 9 conductor shielded cable.
Enclosure Rating
NEMA 6P (IP68).
Process Connection
Process Connection: 2" NPT, 2" BSPP (optional).
Deadband
Selectable (no hysteresis, 1/4", 1/2", 1", 1/2 cm, 1 cm, 2 cm, 5 cm or not available).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULSL-10
Zoro #
G307144428
UPC #
-
Country of Origin
United States

Details

Accuracy
±0.2% of range.
Electrical Connections
4' (1.2 m) 9 conductor shielded cable.
Enclosure Rating
NEMA 6P (IP68).
Process Connection
Process Connection: 2" NPT, 2" BSPP (optional).
Deadband
Selectable (no hysteresis, 1/4", 1/2", 1", 1/2 cm, 1 cm, 2 cm, 5 cm or not available).
Mounting Orientation
Vertical.
Temperature Limits
Process: 20 to 140°F (-7 to 60°C); Ambient: -31 to 140°F (-35 to 60°C).
Service
Compatible fluids.
Agency Approvals
CE
Pressure Limits
30 psi (2 bar).
Output Signal
4 to 20 mA, 2-wire. Invert: 4 to 20 mA or 20 to 4 mA; Fail-safe: 4 mA, 20 mA, 21 mA, 22 mA, or hold last.
Wetted Materials
Sensor: PVDF; O-ring: FKM.
Loop Resistance
400 Ω max.

Description

Ultrasonic level sensor, 18' (5.5 m) measuring range, non-contact transmitter, 4 SPST programmable relays, 2" NPT thread.
(USB adapter necessary for calibration. One adapter can program multiple units.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.