Zoro Homepage

UTube Manometer, 3000300 Mm Wc

  • Mfr # 1223-M600-W/M

  • Zoro # G607145453


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Width
3.8 in
Length
2 in
Height
33.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223-M600-W/M
Zoro #
G607145453
UPC #
-
Country of Origin
United States

Dimensions

Width
3.8 in
Length
2 in
Height
33.3 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.