Zoro Homepage

Vacuum calibration pump.

  • Mfr # CHP-V

  • Zoro # G107158250


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Height
14.2 in
Width
2.3 in
Weight
1 lbs
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHP-V
Zoro #
G107158250
UPC #
-
Country of Origin
United States

Dimensions

Height
14.2 in
Width
2.3 in
Length
2.3 in

Details

Weight
1 lbs

Description

Vacuum calibration pump.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.