Zoro Homepage

Vane operated flow switch.

  • Mfr # V8

  • Zoro # G0506442


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Piston
Housing Material
PPS
For Pipe Size
1 in, 6 in
Connection Size
1 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8
Zoro #
G0506442
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in, 6 in
Connection Size
1 in
Max. Duct Size (In.)
6 in
Connection Size (In.)
1 MNPT
Overall Height
1.8 in
Overall Length
11.8 in
Overall Width
1.8 in

Details

Item
Liquid Flow Switch
Type
Piston
Housing Material
PPS
Connection Type
NPT
Voltage
125/250V AC
Wetted Materials
316 Stainless Steel, Ceramic
Max. Ambient Temp. (F)
212 Degrees F
For Use With
Liquids or Gases
Application
Coolant Loops, Other
Compliance
CE
Hz
50/60
Min. Ambient Temp. (F)
-4 Degrees
Max. Pressure (PSI)
150 psi
Material of Construction
Stainless Steel
Standards
CE Certified, cURus
Switch Type
SPDT
Contact Rating
5A at 125/250V AC
Phase
Single
Min. Fluid Temp. (F)
-4 Degrees F
Max. Fluid Temp. (F)
212 Degrees F
Body Material
Polyphenylene Sulfide
Ambient Temperature - Minimum
-4 Degrees F
Contact Rating (DC)
5 A @ 125/250 VAC, 5 A resistive, 3 A inductive @ 30 VDC. MV option: 1 A @ 125 VAC, 1 A resistive, 0.5 A inductive @ 30 VDC.
Flow Switch Type
Paddle
Media Temperature - Minimum
-4 Degrees F
Wetted Material
316 Stainless Steel, Ceramic
Frequency
50 Hz, 60 Hz
Contact Rating (AC)
5 A @ 125/250V
Switch Enclosure
NEMA 4X
Media Temperature - Maximum
212 Degrees F
Ambient Temperature - Maximum
212 Degrees F
Set Point Configuration
Adjustable
Switch Position
Normally Closed, Normally Open

Description

Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 5 A @ 125/250 VAC, 5 A resistive, 3 A inductive @ 30 VDC. MV option: 1 A @ 125 VAC, 1 A resistive, 0.5 A inductive @ 30 VDC., Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1 in, 6 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.