Zoro Homepage

Vane, Replacement, For MfrNo.MVA-03, MVA-04

  • Mfr # A-554

  • Zoro # G0080258


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. MVA-03, MVA-04
Type
Replacement
Maximum Relative Humidity Measured
100 %
Air Velocity Accuracy
+/-2%
Probe Diameter
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-554
Zoro #
G0080258
UPC #
094700986436
Country of Origin
Taiwan, Province of China

Dimensions

Probe Diameter
1.18 in

Details

Item
Vane
For Use With
Mfr. No. MVA-03, MVA-04
Type
Replacement
Maximum Relative Humidity Measured
100 %
Air Velocity Accuracy
+/-2%
Features
The Series MVA is Ideal for Spot Measurements at Air Outlets
Temperature Accuracy
+/-1.8 Degrees F
Air Velocity Resolution
0.1 fpm
Minimum Velocity Measured
79 fpm
Compatible with Brand
Dwyer
Maximum Temperature Measured
140 Degrees F
Minimum Relative Humidity Measured
0 %
Minimum Temperature Measured
-4 Degrees F
Compatible with Series
MVA
Maximum Velocity Measured
4,921 fpm
Relative Humidity Accuracy
3.5% (20 to 80%); 5% (0 to 20% and 80 to 100%)

Description

Vane, Probe Diameter 1.18 in, Probe Type Rotating Vane, Relative Humidity Accuracy 3.5 Percent (20 to 80 Percent); 5 Percent (0 to 20 Percent and 80 to 100 Percent), Features The Series MVA is Ideal for Spot Measurements at Air Outlets, Maximum Hot Wire Probe Length Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Temperature Measured -4 Degrees F, Minimum Velocity Measured 79 fpm, Air Velocity Resolution 0.1 fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.