Vaneometer, 25-400 FPM.
Mfr # 480
Zoro # G3410197
product price: $59.25
/eaKey Features
Air Velocity Accuracy
+/-5%
Includes
Instructions
Manufacturers Warranty Length
1 yr
Data Hold
No
Auto Power Off
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480
Zoro #
G3410197
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
Anemometer
Air Velocity Accuracy
+/-5%
Includes
Instructions
Data Hold
No
Auto Power Off
No
Data Logging
No
Sensing Method
Swing Vane
Humidity Sensing
No
Vane Material
Polyester
Velocity (FPM)
25 to 400 fpm
Air Velocity Resolution
100 fpm
Maximum Velocity Measured
400 fpm
Body Style
Full Size
Testing Functions
Air Velocity
Minimum Velocity Measured
25 fpm
Description
Anemometer, Minimum Velocity Measured 25 fpm, Probe Diameter Not Applicable, Probe Type No Probe, Maximum Velocity Measured 400 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature Not Applicable, Minimum Relative Humidity Measured Not Applicable, Includes Instructions, Air Velocity Resolution 100 fpm, Testing Functions Air Velocity, Body Style Full Size, Sensing Method Swing Vane, Data Logging No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.