Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibrating rod level switch.

  • Mfr # VRLS-01

  • Zoro # G907144422


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
5 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRLS-01
Zoro #
G907144422
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Height
5 in
Length
17 in

Description

Vibrating rod level switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.