Zoro Homepage

Vibration switch, 0-25 mm/s Vrms range

  • Mfr # VBS-1

  • Zoro # G107149197


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Features
Easy set-up and operating concept • 4 to 20 mA output • No software required • Adjustable switch and delay set point
Enclosure Rating
NEMA 6 (IP67).
Output Signal
4 to 20 mA.
Accuracy
< ±3%.
Electrical Rating
18 to 32 VDC.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBS-1
Zoro #
G107149197
UPC #
-
Country of Origin
Germany

Details

Features
Easy set-up and operating concept • 4 to 20 mA output • No software required • Adjustable switch and delay set point
Enclosure Rating
NEMA 6 (IP67).
Output Signal
4 to 20 mA.
Accuracy
< ±3%.
Electrical Rating
18 to 32 VDC.
Temperature Limit
-22 to 221°F (-30 to 105°C).
Mounting Orientation
All.
Switch Type
PNP normally open (500 mA max).
Repeatability
< 0.5%.

Description

Vibration switch, 0-25 mm/s Vrms range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.