Zoro Homepage

Vibration transmitter, 4-20 mA output

  • Mfr # VBT-1

  • Zoro # G607149154


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 6 (IP68).
Features
Easy set-up and operating concept; Stainless steel housing; No software required
Repeatability
< 0.5%.
Output Signal
4 to 20 mA.
Temperature Limit
-22 to 221°F (-30 to 105°C).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBT-1
Zoro #
G607149154
UPC #
-
Country of Origin
Germany

Details

Enclosure Rating
NEMA 6 (IP68).
Features
Easy set-up and operating concept; Stainless steel housing; No software required
Repeatability
< 0.5%.
Output Signal
4 to 20 mA.
Temperature Limit
-22 to 221°F (-30 to 105°C).
Mounting Orientation
Any position.
Electrical Rating
9.6 to 32 VDC.
Accuracy
< ±3%.

Description

Vibration transmitter, 4-20 mA output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.