Water Detection Sensor Tape - new
- Mfr # TP10
- Zoro # G024152430
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 3/8 in
Overall Height
5 11/16 in
Compatible with Manufacturer Model Number
WD
Material
Aluminum
Compatible with Series
WD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP10
- Zoro #
- G024152430
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Detection Sensor Tape
- Compatible with Manufacturer Model Number
- WD
- Material
- Aluminum
- Compatible with Series
- WD
- Compatible with Brand
- Dwyer
- Product Type
- Sensor Tape
- Standards
- RoHS
- Compatible Manufacturer Part Number
- WD
- Compatible Manufacturer Model Number
- WD
- Shell Material
- Aluminum
- Compatible Series
- WD
Dimensions
- Overall Width
- 4 3/8 in
- Overall Height
- 5 11/16 in
- Length
- 10 ft
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
Description
Water Detection Sensor Tape, Product Type Sensor Tape, Material Aluminum, Compatible with Series WD, Includes Not Applicable, Compatible Manufacturer Model Number WD, Standards RoHS, Compatible with Brand Dwyer, Length 10 ft, Overall Height 5 11/16 in, Overall Width 4 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.