Zoro Homepage

Water-resistant humidity transmitter with sintered filter, 3% accuracy, 0-5 VDC humidity output.

  • Mfr # WHT-330

  • Zoro # G607158262


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Length
4.4 in
Height
1.1 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHT-330
Zoro #
G607158262
UPC #
-
Country of Origin
United States

Dimensions

Length
4.4 in
Height
1.1 in
Width
4 in

Description

Water-resistant humidity transmitter with sintered filter, 3% accuracy, 0-5 VDC humidity output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.