Zoro Homepage

Wet/wet differential pressure transmitter, range 0-10" w.c.

  • Mfr # 647-4

  • Zoro # G3268986


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00% of Full Scale
Output
4 to 20mA DC
Power Required
18 to 30V DC
Process Connection Type
Threaded
Process Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647-4
Zoro #
G3268986
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Manufacturers Warranty Length
1 yr
Overall Width
5.56 in
Overall Length
2.93 in
Overall Height
3.31 in
Housing Height
3 5/16 in
Housing Length
5 9/16 in

Description

Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 10 in wc, Overpressure 20 psi, Accuracy +/-1.00 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/8 in, Process Connection Type Threaded, Power Required 18 to 30V DC, IP Rating IP56, NEMA Rating NEMA 4, Series 647, Housing Material Steel, Electrical Connections Screw Terminals, Burst Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.