Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/wet differential pressure transmitter, range 0-2 psid.

  • Mfr # 645-1

  • Zoro # G1438921


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
11 to 30V DC
Process Connection Type
Threaded
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-1
Zoro #
G1438921
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
2.15 in
Overall Height
3.01 in
Overall Length
3.06 in
Housing Height
3 in
Housing Length
2 1/8 in

Details

Item
Differential Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
11 to 30V DC
Process Connection Type
Threaded
Series
645
Standards
CE
Gauge Operating Temp. Range
-4 Degrees to 185 Degrees F
Range
0 to 1 psid
Features
Optional 3-Way Valve Manifold
Weight
0.9 lb
Wetted Materials
17-4 PH Stainless Steel
Electrical Connections
Screw Terminals
NEMA Rating
NEMA 4X
Thermal Error
+/-0.02%
Response Time
50 msec
Number of Wires
2
Housing Material
Aluminum, Stainless Steel
Process Connection Gender
Female
Minimum Operating Temperature
0 Degrees F
Maximum Pressure
2 psid
For Use With Media Type
Gas, Liquid
Maximum Loop Resistance
1000 Ohm
NIST Traceable Certificate
No
Pressure Units
psid
Storage Temperature Range
-65 Degrees F to 260 Degrees F
Maximum Operating Temperature
175 Degrees F
IP Rating
IP56
Minimum Pressure
0 psid
Overpressure
2.5x Range
Loop Resistance - Maximum
1000 Ohm
Input Voltage
11 to 30V DC
NEMA Enclosure Rating
4X
Electrical Connection
Terminal Block
Process Media Temperature - Maximum
175 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Minimum
0 psid
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
2 psid

Description

Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 psid, Maximum Pressure 2 psid, Overpressure 2.5x Range, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type Threaded, Power Required 11 to 30V DC, IP Rating IP56, NEMA Rating NEMA 4X, Series 645, Housing Material Aluminum, Stainless Steel, Electrical Connections Screw Terminals, Features Optional 3-Way Valve Manifold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.