Zoro Homepage

Wireless Wi-Fi Data Logger with integral temperature and humidity sensor

  • Mfr # DW-WIFI-TH

  • Zoro # G907146594


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
1-1/2 in
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-WIFI-TH
Zoro #
G907146594
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
1-1/2 in
Length
5-1/2 in

Description

Wireless Wi-Fi Data Logger with integral temperature and humidity sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.