Shop DWYER INSTRUMENTS
See all product information
Create Account
Level Switches, Lvl Sw
- Mfr # F7-LL
- Zoro # G607144449
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Length
2.2 in
Height
4-1/2 in
Width
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7-LL
- Zoro #
- G607144449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.2 in
- Height
- 4-1/2 in
- Width
- 2.6 in
Description
Vertical level switch, polysulfone float, Buna-N stem, temperature limit 180°F (82°C), pressure limit 50 psig (3 bar), electrical rating 20 VA: 0.08A @ 240 VAC, 22 AWG 72" (182 cm) wire leads, 1/8" male NPT mounting, weight 2 oz (58 g).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.