Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLTX-173-405
- Zoro # G524151773
product price:Â
$
2,867.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Maximum
173 psi
Electrical Connection
Wire Pigtail
Series
SBLTX
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
149 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLTX-173-405
- Zoro #
- G524151773
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Maximum
- 173 psi
- Electrical Connection
- Wire Pigtail
- Series
- SBLTX
- Pressure Measurement - Minimum
- 0 psi
- Operating Temperature - Maximum
- 149 Degrees F
- Seal Material
- Fluoroelastomer
- Tip Design
- Bullet Nose
- Operating Temperature - Minimum
- -4 Degrees F
- Output Power
- 4 to 20mA
- Cable Coating
- Polyurethane
- Standards
- RoHS
- Special Features
- 270 lb Tensile Cable, Hazardous Location Rated, Maintenance-Free Filter
- IP Rating
- IP68
- Accuracy
- +/-0.25% of Full Scale
- Electrical Protection
- No
- Input Voltage
- 10 to 28V DC
- Thermal Error
- +/-0.02%
- Housing Material
- 316 Stainless Steel
- Loop Resistance - Maximum
- 900 ohm
- Response Time
- 50 msec
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 405 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 405 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Electrical Protection No, Series SBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.