2.5" low pressure gage, dual range 0-10 psi(0-70 kPa), bottom connection

  • Mfr # LPG5-D0022N

  • Zoro # G607143497


product price:  $56.85
/ea

Key Features

Accuracy
± 3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT Male
Application
Fluid Measurement and Control, Level Monitoring and Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG5-D0022N
Zoro #
G607143497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in

Details

Accuracy
± 3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT Male
Application
Fluid Measurement and Control, Level Monitoring and Control
Material
Chrome Plated Steel, Polycarbonate
Wetted Materials
Brass, Bronze
Maximum Pressure
10 psi
Min. Operating Temp.
-4°F
Media Compatibility
Alcohols, Argon, Compatible Gases, Compatible Liquids, Nitrogen, Oils, Water
Max. Operating Temp.
140°F

Description

2.5" low pressure gage, dual range 0-10 psi(0-70 kPa), bottom connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.