Shop DWYER INSTRUMENTS

4-1/2" Gage panel mounting flange

  • Mfr # A-286

  • Zoro # G1489214


product price: 
$
25.15
/ea

Key Features

For Use With
Dwyer 4 1/2 in Diameter Pressure Gauges, Dwyer Digimag Digital Differential Pressure Gauges, Dwyer Magnehelic Differential Pressure Gauges
Material of Construction
Plastic
Features
4-1/2 in dia
Includes
Hex Wrench, (3) Mounting Screws, (3) Pre-Installed Metal Set Screws
Compatible Brand and Series
Dwyer Digimag DM-1000; Dwyer Magnehelic 2000; Dwyer Magnehelic 605
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-286
Zoro #
G1489214
UPC #
-
Country of Origin
China

Details

Item
Panel Mount Flange
For Use With
Dwyer 4 1/2 in Diameter Pressure Gauges, Dwyer Digimag Digital Differential Pressure Gauges, Dwyer Magnehelic Differential Pressure Gauges
Material of Construction
Plastic
Features
4-1/2 in dia
Includes
Hex Wrench, (3) Mounting Screws, (3) Pre-Installed Metal Set Screws
Compatible Brand and Series
Dwyer Digimag DM-1000; Dwyer Magnehelic 2000; Dwyer Magnehelic 605
Material
Plastic
Accessory Type
Panel-Mounting Flange
Product Type
Panel Mount Flange
Compatible with Series
Dwyer Digimag DM-1000; Dwyer Magnehelic 2000; Dwyer Magnehelic 605
Compatible with Product Type
Diameter Pressure Gauges, Differential Pressure Gauges

Description

Panel Mount Flange, Material Plastic, Includes Hex Wrench, (3) Mounting Screws, (3) Pre-Installed Metal Set Screws, For Use With Dwyer 4 1/2 in Diameter Pressure Gauges, Dwyer Digimag Digital Differential Pressure Gauges, Dwyer Magnehelic Differential Pressure Gauges, Compatible Brand and Series Dwyer Digimag DM-1000; Dwyer Magnehelic 2000; Dwyer Magnehelic 605, Accessory Type Panel Mount Flange, Features 4-1/2 in dia

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.