Commercial Compound Gauge, 30 to 0 to 30 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.3030.B
  • Zoro # G0748583
product price: 
$
22.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.15.3030.B
Zoro #
G0748583
UPC #
-
Country of Origin
United States
Item
Commercial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
1 yr
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Smallest Graduation
1 psi
Characteristics
With Brass Internals
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2/1
Gauge Application
General-Purpose Case
Case Color
Black
Graduations
5 psi
Gauge Primary Range Numbered Graduations
10/10
For Use With
Universal
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Dial Face Material
ABS
Pressure Range Type
Compound
Non-Sparking
No
Removable Bezel
No
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade B
Accuracy Scale
Mid-Scale
Case Construction
Welded Joint
Compatible Process Media
Liquids and Gases
Pointer Color
Black
Dial Color
White
Pointer Material
ABS
Cleaned for Oxygen Service
No
Sensor Material
Bronze
Pressure Gauge Type
Commercial Pressure Gauge
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Includes Vent Plug
No
Freeze Resistant Movement
No
Process Connection Gender
Male
Primary Scale Numeric Increments
10
Field Fillable
No
Scale Type
Single
Dry Dampening Feature
None
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
1, 2
Maximum Pressure
30
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
WIKA
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
200 kPa
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible Series
Universal

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Case Diameter
41 mm
Case Depth
26.5 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Description

Commercial Compound Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.