Zoro Homepage

Analog Manometer, Inclined Vertical, +/- 3 Prcnt of Full Scale, Pressure Range 0-3 in wc, Mark II 25

  • Mfr # MARK II 25

  • Zoro # G0818824


product price: $59.59
/ea

Key Features

Includes
(2) Static Pressure Tapes, 8 ft Double Column Plastic Tubing, Indicating Fluid, Mounting Screws, Red and Green Pointer Flags
Standards
RoHs
Accuracy
+/-3% of Full Scale
Operating Range
0 to 3 in wc
Rated Total Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MARK II 25
Zoro #
G0818824
UPC #
094700679932
Country of Origin
United States

Dimensions

Mounting Hole Size
0.218 in
Mounting Hole Diameter
0.218 in

Details

Item
Analog Manometer
Includes
(2) Static Pressure Tapes, 8 ft Double Column Plastic Tubing, Indicating Fluid, Mounting Screws, Red and Green Pointer Flags
Standards
RoHs
Accuracy
+/-3% of Full Scale
Operating Range
0 to 3 in wc
Rated Total Pressure
10 psi
Operating Range (In WC)
0 to 3
Mounting
Mounting Screw
Max. Working Temp. (Deg. F)
140
Pressure Range
0 to 3 in wc
Series
MARK II
Fluid Color
Red
Number of Mounting Holes
2
Manometer Type
Inclined Vertical
Includes Gas Pressure Kit
No Gas Pressure Kit Included
Fluid Specific Gravity
0.826
Weight
1.04 lb
Mounting Fasteners Included
Yes
Housing Material
Styrene Acrylonitrile
Maximum Operating Pressure
10 psi
Scale Units
in wc
Minimum Pressure
0 in wc
Maximum Pressure
3 in wc
Includes Stand
No Stand Included
Maximum Operating Temperature
140 Degrees F
Mounting Hardware Included
Mounting Screw
Operating Pressure - Maximum
10 psi
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
3 in wc
Pressure Measurement - Minimum
0 in wc

Description

Analog Manometer, Accuracy +/-3 Percent of Full Scale, Pressure Range 0 to 3 in wc, Maximum Operating Pressure 10 psi, Maximum Pressure 3 in wc, Minimum Pressure 0 in wc, Scale Units in wc, Series MARK II, Manometer Type Inclined Vertical, Housing Material Styrene Acrylonitrile, Includes Gas Pressure Kit No Gas Pressure Kit Included, Fluid Color Red, Includes (2) Static Pressure Tapes, 8 ft Double Column Plastic Tubing, Indicating Fluid, Mounting Screws, Red and Green Pointer Flags

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.