
Multi-Jet water meter, 3/4" x 1" pipe size, NSF Certified, brass body with 0.1 gal pulse output.
Mfr # WNT-A-C-05
Zoro # G100488040
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Type
Magnetic
Housing Material
Brass
For Pipe Size
3/4 x 1 in
Connection Size
1 in
Flow Material
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNT-A-C-05
Zoro #
G100488040
UPC #
-
Country of Origin
China
Dimensions
For Pipe Size
3/4 x 1 in
Connection Size
1 in
Length (In.)
10 1/4 in
Height (In.)
4 5/8 in
Width (In.)
3 55/64 in
Overall Length
10.2 in
Overall Width
6.4 in
Overall Height
4.6 in
Cable Length
1 1/2 m
Description
Water Meter, Product Type Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent (Nominal Flow), +/-3 Percent (Transitional Flow), Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 122 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum 24VAC/DC, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.