Multi-Jet water meter, 1-1/2" pipe size, NSF Certified, brass body with 1 gal pulse output.

  • Mfr # WNT-A-C-07-1

  • Zoro # G000488119


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic
Housing Material
Brass
For Pipe Size
1 1/2 in
Flow Material
Water
Connection Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNT-A-C-07-1
Zoro #
G000488119
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Height (In.)
4 5/8 in
Width (In.)
4 51/64 in
Length (In.)
11 13/16 in
Overall Length
11.8 in
Overall Height
5.6 in
Overall Width
4.8 in
Cable Length
1 1/2 m

Details

Item
Water Meter
Type
Magnetic
Housing Material
Brass
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Wetted Materials
ABS Plastic, Brass Alloy
Flow Range
5 to 100 gpm
Sensor Type
Magnetic
Display Units
US Gallons
Power Requirement
24V AC/DC
Standards
NSF/ANSI 61
Flow Range (GPM)
5 to 100
Flow Meter Pipe Type
ANSI
Output Type
Scaled Pulse
Flow Range (LPM)
22.7 to 454.6
Flow Range @ GPH
300 to 6000
Display Type
Mechanical
Accuracy (%)
+/-1.5, +/-3.0
Product Type
Flow Meter
Includes Totalizer
Yes
Operating Pressure - Maximum
150 psi
Pulse Rate
100 pulses/gal
Voltage - Maximum
24VAC/DC
Media Temperature - Maximum
122 Degrees F
Accuracy
+/-1.5% (Nominal Flow), +/-3% (Transitional Flow)
Unit Of Measure
Gallons
Flowmeter Type
Electromagnetic
Compatible Flow Material
Water
Mounting Orientation
Horizontal
Wetted Material
ABS Plastic, Brass
Flow Rate - Minimum
5 gpm
Includes Flow Rate Adjustment Knob
No
Flow Rate - Maximum
100 gpm

Description

Water Meter, Product Type Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent (Nominal Flow), +/-3 Percent (Transitional Flow), Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 122 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum 24VAC/DC, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.