Explosion-proof paddle level switch, 230 VAC power supply

  • Mfr # PLS2-E-1-2

  • Zoro # G007144421


product price:  $367.00
/ea
Free Shipping & Returns

Key Features

Height
5.1 in
Width
6.2 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLS2-E-1-2
Zoro #
G007144421
UPC #
-
Country of Origin
Malta

Dimensions

Height
5.1 in
Width
6.2 in
Length
10 in

Description

Explosion-proof paddle level switch, 230 VAC power supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.