Particulate transmitter, PM 10 duct mount, 4-20 mA, 0-10V, Modbus

  • Mfr # PMI-10DC-N-N

  • Zoro # G007158428


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Voltage
0 to 10V DC
Material
ABS, Polycarbonate
Temp. Range
32°F to 122°F
Application
Food and Beverage, Medical, Office and Commercial
Standards
CE, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMI-10DC-N-N
Zoro #
G007158428
UPC #
-
Country of Origin
China

Details

Voltage
0 to 10V DC
Material
ABS, Polycarbonate
Temp. Range
32°F to 122°F
Application
Food and Beverage, Medical, Office and Commercial
Standards
CE, UKCA
Mount
Duct Mount
Amps AC
4 to 20 mA

Description

Particulate transmitter, PM 10 duct mount, 4-20 mA, 0-10V, Modbus®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.