Multi-Jet plastic water meter with NSF Approval, 1" pipe size with 1 gallon pulse output

  • Mfr # WPTN-A-C-04-1

  • Zoro # G107144680


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Length
11.1 in
Height
6.1 in
Width
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPTN-A-C-04-1
Zoro #
G107144680
UPC #
-
Country of Origin
China

Dimensions

Length
11.1 in
Height
6.1 in
Width
4.7 in

Description

Multi-Jet plastic water meter with NSF Approval, 1" pipe size with 1 gallon pulse output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.