Polycarbonate flowmeter, range 0.1-1 GPM (.5-4 LPM) water, 1/2" male NPT, 316 SS float.

  • Mfr # LFMA-01-A2

  • Zoro # G507144013


product price:  $68.00
/ea

Key Features

Length
8.5 in
Height
2.3 in
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFMA-01-A2
Zoro #
G507144013
UPC #
-
Country of Origin
China

Dimensions

Length
8.5 in
Height
2.3 in
Width
2.3 in

Description

Polycarbonate flowmeter, range 0.1-1 GPM (.5-4 LPM) water, 1/2" male NPT, 316 SS float.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.