Zoro Homepage

Polycarbonate flowmeter, range 7-70 GPM (25-250 LPM) water, 2" male NPT, 316 SS float.

  • Mfr # LFMF-17-I2

  • Zoro # G507144167


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Height
4.2 in
Length
16.2 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFMF-17-I2
Zoro #
G507144167
UPC #
-
Country of Origin
China

Dimensions

Height
4.2 in
Length
16.2 in
Width
4-1/2 in

Description

Polycarbonate flowmeter, range 7-70 GPM (25-250 LPM) water, 2" male NPT, 316 SS float.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.