Pressure Switch, SPDT, 0 to 20 psi

  • Mfr # EDAW-N1E1-02T0

  • Zoro # G5782393


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Normally Open/Normally Closed
Pressure Connection
1/4 in MNPT
Connection
1/4 in MNPT
Type
Programmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDAW-N1E1-02T0
Zoro #
G5782393
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Air Connection Size
1/4 in
Conduit Size
1/2 in
Overall Width
5 in

Details

Item
Pneumatic-Electric Switch
Switch Type
SPDT
Switch Action
Normally Open/Normally Closed
Pressure Connection
1/4 in MNPT
Connection
1/4 in MNPT
Type
Programmable
Range (PSI)
0 to 20
Close (PSI)
Adjustable
Function
Pressure Control
Differential Pressure (PSI)
Fully Adjustable Over Range
Reset
Auto/Manual
Open (PSI)
Adjustable
Mounting
Direct
Enclosure
NEMA 4X
Application
Air Compressors, Damper Control, Static Pressure, Fan Control, Filter Status, Process Equipment
Standards
CE Listed, UL Listed
Number of Switches
2
Electrical Connections
Terminal Blocks
Operating Temperature - Maximum
176 Degrees F
Air Connection Gender
Male
Number of Function
Single Function
Contact Form
SPDT
Mounting Style
Flush, Panel, Pipe
Transmitter Output
None
Case Material
Polycarbonate
Operating Temperature - Minimum
0 Degrees F
Full Load Current @ 240V AC
5 A
Air Connection Type
NPT
Signal Pressure - Minimum
0 psi
Product Type
Pressure Control
Signal Pressure - Maximum
20 psi
Full Load Current @ 120V AC
5 A
Pressure Differential
20 psi

Description

Pneumatic-Electric Switch, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type NPT, Application Air Compressors, Damper Control, Static Pressure, Fan Control, Filter Status, Process Equipment, Case Material Polycarbonate, Conduit Size 1/2 in, Contact Form SPDT, Electrical Connections Terminal Blocks, Full Load Current @ 120V AC 5 A, Full Load Current @ 240V AC 5 A, Locked Rotor Current @ 120V AC Not Applicable, Locked Rotor Current @ 240V AC Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.