Pressure Transducer, 0 to 150 PSI, +/-1Pct

  • Mfr # 628-11-GH-P1-E4-S1

  • Zoro # G0057041


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Series
628
Accuracy
+/-1% of Full Scale
Output
4 to 20mA DC
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628-11-GH-P1-E4-S1
Zoro #
G0057041
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
1.281 in
Overall Length
5.5 in
Overall Height
3.5 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
628
Accuracy
+/-1% of Full Scale
Output
4 to 20mA DC
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
Power Required
10 to 30V DC
Wetted Materials
316 SS and 316L SS
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Power Required - Transmitters
13 to 30V DC
Thermal Error
+/-0.04%
Electrical Connections - Transmitter
Mini-Hirschmann Connector
NEMA Rating
NEMA 4X
Range
0 to 150 psi
Operating Temp.
0 to 200 F
Output - Transmitter
4 to 20mA DC
Includes
Instructions
Loop Resistance
0 to 1300 ohms
Range Values - Transmitter
0 to 150
Wiring Entry - Transmitter
1/2 in FNPT
Range Units - Transmitter
psi
Transmitter Type
Pressure Transmitter
Process Connection Type - Transmitter
MNPT
Accuracy - Transmitter
+/-1.00%
Max. Pressure (PSI)
300 psi
NIST Traceable Certificate
No
Intrinsically Safe
No
Weight
10 oz
Maximum Loop Resistance
0 to 1,000 Ohm Max
Explosion/Fire Proof
No
Pressure Units
psig
For Use With Media Type
Compressors, Hydraulics, Pumps
Type of Pressure
Gauge
Response Time
300 msec
Minimum Operating Temperature
0 Degrees F
Housing Material
Stainless Steel
Minimum Pressure
0 psi
Process Connection Type
NPT
IP Rating
IP66
Process Connection Gender
Male
Number of Wires
2
Standards
CE, NSF, UL Listed
Calibration Certificate Included
No
Overpressure
750 psig
Maximum Pressure
150 psi
Electrical Connection
4-Pin DIN 43650 Form C Connector
Maximum Operating Temperature
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Input Voltage
10 to 30V DC
Loop Resistance - Maximum
0 to 1,000 Ohm Max
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
150 psi
Pressure Type Measured
Gauge
NEMA Enclosure Rating
4X
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 150 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.