Pressure Transducer, 0 to 300 PSI, +/-1Pct

  • Mfr # 628-13-GH-P1-E4-S1

  • Zoro # G0057066


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628-13-GH-P1-E4-S1
Zoro #
G0057066
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
1.281 in
Overall Length
5.5 in
Overall Height
3.5 in

Details

Item
Pressure Transmitter
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
Power Required
10 to 30V DC
Series
628
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
NEMA Rating
NEMA 4X
Range
0 to 300 psi
Max. Pressure (PSI)
600 psi
Wiring Entry - Transmitter
1/2 in FNPT
Wetted Materials
316 SS and 316L SS
Includes
Instructions
Range Units - Transmitter
psi
Operating Temp.
0 to 200 F
Thermal Error
+/-0.04%
Power Required - Transmitters
13 to 30V DC
Output - Transmitter
4 to 20mA DC
Range Values - Transmitter
0 to 300
Electrical Connections - Transmitter
Mini-Hirschmann Connector
Process Connection Type - Transmitter
MNPT
Loop Resistance
0 to 1300 ohms
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Transmitter Type
Pressure Transmitter
Accuracy - Transmitter
+/-1.00%
Number of Wires
2
Type of Pressure
Gauge
Maximum Operating Temperature
200 Degrees F
Process Connection Type
NPT
Intrinsically Safe
No
Overpressure
1,500 psig
Minimum Operating Temperature
0 Degrees F
Response Time
300 msec
Calibration Certificate Included
No
Electrical Connection
4-Pin DIN 43650 Form C Connector
Explosion/Fire Proof
No
Standards
CE, NSF, UL Listed
Housing Material
Stainless Steel
Minimum Pressure
0 psi
Maximum Pressure
300 psi
Process Connection Gender
Male
Maximum Loop Resistance
0 to 1,000 Ohm Max
Weight
10 oz
IP Rating
IP66
For Use With Media Type
Compressors, Hydraulics, Pumps
NIST Traceable Certificate
No
Pressure Units
psig
Process Media Temperature - Minimum
0 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
200 Degrees F
Loop Resistance - Maximum
0 to 1,000 Ohm Max
Pressure Measurement - Minimum
0 psi
Input Voltage
10 to 30V DC
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
300 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.