Zoro Homepage
This item is Discontinued.
Dwyer Instruments Pressure Transducer, 0 to 300 PSI 628-13-GH-P9-E1-S1

Pressure Transducer, 0 to 300 PSI (Discontinued)

  • Mfr # 628-13-GH-P9-E1-S1
  • Zoro # G0057154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628-13-GH-P9-E1-S1
Zoro #
G0057154
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/2 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size
1/2 in
Cable Length
3 ft
Overall Length
5.5 in
Overall Width
1.281 in
Overall Height
3.5 in

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Range Values - Transmitter
0 to 300
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-1.00%
Electrical Connections - Transmitter
3 ft Cable
Power Required - Transmitters
13 to 30V DC
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Safety Rating
CE
Item
Pressure Transmitter
NEMA Rating
NEMA 4X
Display Units
Pressure
Max. Pressure (PSI)
600 psi
Includes
Instructions
Display
CH Housing Only
For Use With
Compressors, Hydraulics, Pumps
Output
4 to 20mA DC
Operating Temp.
0 to 200 Degrees F
Power Required
10 to 30V DC
Wetted Materials
316 SS and 316L SS
Compatible With
316L SS Wetted Parts
Electrical Connections
Cable & Wire Leads
Accuracy
+/-1%
Housing
Stainless Steel
Thermal Error
+/-0.04%
Process Connection
1/2 in Male NPT
Range
0 to 300 psi
Loop Resistance
0 to 1300 ohms
Process Connection Type
NPT
Type of Pressure
Gauge
Weight
10 oz
Pressure Range
0 psi to 300 psi
Maximum Loop Resistance
0 to 1,000 Ohm Max
Electrical Connection
Cable & Wire Leads
Response Time
300 msec
Standards
CE, NSF, UL Listed
IP Rating
IP66
Operating Temperature
0 Degrees F to 200 Degrees F
Series
628
Intrinsically Safe
No
Calibration Certificate Included
No
Maximum Operating Temperature
200 Degrees F
Number of Wires
2
Pressure Units
psig
Process Connection Gender
Male
Explosion/Fire Proof
No
Enclosure Rating
IP66 ; NEMA 4X
Maximum Pressure
300 psi
Minimum Pressure
0 psi
Minimum Operating Temperature
0 Degrees F
NIST Traceable Certificate
No
Overpressure
1,500 psig
For Use With Media Type
Compressors, Hydraulics, Pumps
Housing Material
Stainless Steel
Wiring Entry
Cable Gland

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.