Zoro Homepage

Pressure Transmitter, 0-1500psi, 36In Lead

  • Mfr # 626-16-GH-P1-E1-S1

  • Zoro # G0056551


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-16-GH-P1-E1-S1
Zoro #
G0056551
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Cable Length
3 ft
Overall Length
1.281 in
Overall Height
3.5 in
Process Connection Size
1/4 in
Overall Width
5.5 in

Details

Item
Pressure Transmitter
Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
Power Required
10 to 30V DC
Process Connection Type - Transmitter
MNPT
Operating Temp.
0 to 200 F
Output - Transmitter
4 to 20mA DC
Range Units - Transmitter
psi
Power Required - Transmitters
13 to 30V DC
Accuracy - Transmitter
+/-0.25% Full Scale
Loop Resistance
0 to 1300 ohms
Electrical Connections - Transmitter
3 ft Cable
Includes
Instructions
NEMA Rating
NEMA 4X
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Wetted Materials
316 SS and 316L SS
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Range Values - Transmitter
0 to 1500
Thermal Error
+/-0.02%
Compatible With
Liquids and Gas
Range
0 to 1500 psi
Max. Pressure (PSI)
3,000 psi
Wiring Entry - Transmitter
1/2 in FNPT
Transmitter Type
Pressure Transmitter
Process Connection Type
NPT
Standards
CE, NSF, UL Listed
Minimum Operating Temperature
0 Degrees F
Explosion/Fire Proof
No
Electrical Connection
Cable
Overpressure
5,000 psig
Housing Material
Stainless Steel
Response Time
300 msec
Minimum Pressure
0 psi
Pressure Units
psig
Type of Pressure
Gauge
Maximum Operating Temperature
200 Degrees F
Maximum Pressure
1,500 psi
Number of Wires
2
Wiring Entry
Cable Gland
Maximum Loop Resistance
0 to 1,000 Ohm Max
NIST Traceable Certificate
No
Intrinsically Safe
No
IP Rating
IP66
Weight
10 oz
Process Connection Gender
Male
For Use With Media Type
Compressors, Hydraulics, Pumps
Process Media Temperature - Minimum
0 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
4 to 20mA DC
Input Voltage
10 to 30V DC
Loop Resistance - Maximum
0 to 1,000 Ohm Max
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
1,500 psi
Process Media Temperature - Maximum
200 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1,500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.