Zoro Homepage
This item is Discontinued.
Dwyer Instruments Pressure Transmitter, LCD, 0 to 0.5 In WC DM-2003-LCD

Pressure Transmitter, LCD, 0 to 0.5 In WC (Discontinued)

  • Mfr # DM-2003-LCD
  • Zoro # G0017306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-2003-LCD
Zoro #
G0017306
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Diameter - Transmitter
4.75 in
Overall Depth - Transmitter
1.69 in
Process Connection Size - Transmitter
1/8 in
Overall Length
1.69 in
Housing Length
4 3/4 in
Diameter
4.75 in
Housing Height
4 3/4 in
Overall Diameter
4.75 in

Description

Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 0.5 in wc, Minimum Pressure 0 in wc, Overpressure 10 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Series DM-2000, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Digital, Housing Material Glass, Connection Location Side, Diameter 4.75 in, Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.