Zoro Homepage
This item is Discontinued.
Dwyer Instruments Pressure Transmitter, Range To 0.5 In WC MS-121

Pressure Transmitter, Range To 0.5 In WC (Discontinued)

  • Mfr # MS-121
  • Zoro # G3480802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-121
Zoro #
G3480802
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
3/16 in
Manufacturers Warranty Length
1 yr
Probe Length
7 11/16 in
Housing Length
3 7/16 in
For Tubing Diameter
3/16 in
Housing Height
3 7/16 in
Process Connection Size
3/16 in

Description

Differential Transmitter, Output 4 to 20 mA DC, Number of Wires 2, Maximum Pressure 0.5 in wc, Minimum Pressure 0 in wc, Overpressure 1 psi, Pressure Accuracy +/-1 Percent of Full Scale (0.25, 0.50 in wc), +/-2 Percent of Full Scale (0.10 in wc), Process Connection Size 3/16 in, Process Connection Type ID Tubing, Power Required 10 to 35V DC, IP Rating IP66, NEMA Rating NEMA 4X, Series MS Differential Pressure Transmitter, Electrical Connections Screw Terminals, NIST Traceable Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.