U-tube manometer, range 8-0-8" w.c.

  • Mfr # 1221-16-W/M

  • Zoro # G1438431


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Includes
1 oz Bottle Fluorescein Green Dye Concentrate, Carrying Plugs, Vinyl Tube Connectors
Standards
RoHs
Operating Range
8-0-8 in wc
Pressure Range
-8 to 8 in wc
Rated Total Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1221-16-W/M
Zoro #
G1438431
UPC #
-
Country of Origin
United States

Dimensions

Slack Tube Length
16 in
For Tubing Diameter
0.187 in
Tube Length
16 in

Details

Item
Analog Manometer
Includes
1 oz Bottle Fluorescein Green Dye Concentrate, Carrying Plugs, Vinyl Tube Connectors
Standards
RoHs
Operating Range
8-0-8 in wc
Pressure Range
-8 to 8 in wc
Rated Total Pressure
100 psi
Minor Graduations
0.1 in wc
Minimum Pressure
-8 in wc
Maximum Operating Pressure
100 psi
Manometer Type
Flexible U-Tube
Series
1221
Lens Material
Butyrate
Fluid Color
Green
Maximum Pressure
8 in wc
Includes Gas Pressure Kit
No Gas Pressure Kit Included
Housing Material
Plastic
Scale Units
in wc
Pressure Measurement - Minimum
-8 in wc
Operating Pressure - Maximum
100 psi
Pressure Measurement - Maximum
8 in wc

Description

Analog Manometer, Pressure Range -8 to 8 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 100 psi, Maximum Pressure 8 in wc, Minimum Pressure -8 in wc, Scale Units in wc, Series 1221, Manometer Type Flexible U-Tube, Housing Material Plastic, Includes Gas Pressure Kit No Gas Pressure Kit Included, Fluid Color Green, Includes 1 oz Bottle Fluorescein Green Dye Concentrate, Carrying Plugs, Vinyl Tube Connectors, Lens Material Butyrate, Minor Graduations 0.1 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.