Polysulfone sight flow indicator with A-711 sensor, range 2-20 GPM (7.6-75.5 LPM), 1/2" female NPT.

  • Mfr # SFI-800-1/2-A711

  • Zoro # G707149061


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.6 in
Height
3.4 in
Width
5.6 in
Weight
0.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFI-800-1/2-A711
Zoro #
G707149061
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.6 in
Height
3.4 in
Width
5.6 in

Details

Weight
0.45 lbs

Description

Polysulfone sight flow indicator with A-711 sensor, range 2-20 GPM (7.6-75.5 LPM), 1/2" female NPT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.