Dwyer
Split Flange Assembly
- Zoro #: G1125171
- Mfr #: A-158
Hover or click to zoom Tap to zoom
$16.93
- Item: Split Flange
- For Use With: Series 160 Stainless Steel Pitot Tube, Series 160F Straight Stainless Steel Pitot Tube, Series 641 Air Velocity Transmitters, Series 641RM Air Velocity Transmitter with Remote Probe, Series 657 Relative Humidity/Temperature Transmitters
- Material of Construction: Cadmium Plated Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.93
Dwyer #A-158 Specifications
- Zoro #: G1125171
- Mfr #: A-158
- Item: Split Flange
- For Use With: Series 160 Stainless Steel Pitot Tube, Series 160F Straight Stainless Steel Pitot Tube, Series 641 Air Velocity Transmitters, Series 641RM Air Velocity Transmitter with Remote Probe, Series 657 Relative Humidity/Temperature Transmitters
- Material of Construction: Cadmium Plated Steel
- Includes: Gasket for Mounting 5/16 in Pitot Tubes on Ducts
- Material: Cadmium Plated Steel
- (hidden) accessory builder: DWYER A-158
- Compatible Brand and Series: Dwyer 160; Dwyer 160F; Dwyer 641; Dwyer 641RM; Dwyer 657
- Accessory Type: Split-Flange Mount
- Airflow Sensor Type: Split-Flange Mount
- Country of Origin (subject to change): United States
Description
Split Flange, For Use With Pitot Tubes, Differential Pressure Gauges and Manometers, Material of Construction Cadmium Plated Steel, Includes Gasket for Mounting 5/16 in Pitot Tubes on Ducts
Reviews of Dwyer #A-158
Explore more
- DWYER Static Pressure Tip A-303
- DWYER Static Pressure Tip, 8In, SS A-493
- DWYER Dwyer Magnehelic Gage Portable Kit A-432
- DWYER Flush Mount Kit for Magnehelic Gage A-464
- DWYER Stand-Hang Bracket Aluminum For Gage A-369
- WEISS Brass Steam Gauge, 1/4" MNPT x, 1/4" MNPT SY-14B
- Dwyer Differential Pressure Gauge Accessories