Shop WINTERS

Lead-Free Pressure Gauge, 0 to 300 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PEM1411LF
  • Zoro # G9756817

product price: 
$
9.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEM1411LF
Zoro #
G9756817
UPC #
628311202397
Country of Origin
China
Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Black
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Required Gauge Adapter
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Characteristics
Friction Bezel Ring
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ANSI/ASME, CRN, NSF
Accuracy Grade
Grade B
Removable Bezel
No
Pointer Color
Black
Secondary Pressure Range
0 to 2,100
Process Connection Gender
Male
Scale Type
Dual
Dial Color
White
Pressure Range Type
Pressure
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Finish
Painted
Case Construction
Welded Joint
Vibration Resistance
None
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Gauge Case Liquid
None
Includes Vent Plug
No
Pressure Gauge Type
Lead-Free Pressure Gauge
Accuracy Scale
Mid-Scale
Pointer Material
Aluminum
Field Fillable
No
Includes Calibration Certificate
No
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Over-Pressure Limit
25% of Full Scale
Dial Face Material
Aluminum
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Non-Sparking
No
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Movement Material
Stainless Steel
Bezel Material
Steel
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
IP Rating
IP52
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
1.850"
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 in
Case Depth
1.079 in
Case Diameter
2.07 in
Nominal Dial Diameter
2 in

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.