Shop DWYER INSTRUMENTS
See all product information
Create Account
Static Pressure Fitting, 4" Insertion
- Mfr # A-489
- Zoro # G4972721
product price:Â
$
13.39
/ea
Key Features
Connection
Barb Fitting for 3/16 in ID Tubing
For Use With
Controllers, Manometers, Pressure Switches
Material of Construction
303/304 SS
Features
Integral Mounting Flange with Rubber Gasket
Includes
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-489
- Zoro #
- G4972721
- UPC #
- -
- Country of Origin
- China
- Item
- Static Pressure Fitting
- Connection
- Barb Fitting for 3/16 in ID Tubing
- For Use With
- Controllers, Manometers, Pressure Switches
- Material of Construction
- 303/304 SS
- Features
- Integral Mounting Flange with Rubber Gasket
- Includes
- Flange
- Compatible Brand and Series
- Dwyer Megahelic Gauges
- Connection Type
- Hose Barb
- Material
- 303 Stainless Steel
Description
Static Pressure Fitting, Insertion Length 4 in, Material 303 Stainless Steel, Connection Size 3/16 in, Includes Flange, Compatible Brand and Series Dwyer Megahelic Gauges, Connection Type Hose Barb, Features Integral Mounting Flange with Rubber Gasket, For Tubing Diameter 3/16 in, For Use With Controllers, Manometers, Pressure Switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.